Shop All Facility Signs
Signmission
14 in Height, Aluminum, 14" x 10", WS-A-1014-Vermont
Mfr # WS-A-1014-Vermont
Zoro # G409590864
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-A-1014-Vermont
- Zoro # G409590864
- UPC # 713339989075
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Size | 10" X 14" |
Length | 10 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Orange (91589)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2W, PR (RB1975)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH2X0006G1)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- SIGNMISSION Front Door With Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-24389 (A-DES-BU-1818-24389)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, Fire Alarm Control Panel And Sprinkler Riser Room, Landscape (OS-DS-D-1218-L-2378)
- SIGNMISSION Public Safety, 10" Height, Aluminum, 14" x 10", Essential Services Open For Business (OS-NS-A-1014-25537)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Welding In Progress Sign With Symbol, Landscape (OS-NS-A-1824-L-19027)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Under New Management (D-48 Under New Management)
- SIGNMISSION Safety Sign, 1.5 in Height, Vinyl, 24 in Length, Cotton Candy (D-DC-24-Cotton Candy)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Crane Disconnect, Landscape (OS-DS-D-57-L-2075)
- Signmission Signs