Shop All Facility Signs
Signmission
14 in Height, Aluminum, 14" x 10", WS-A-1014-South Carolina
Mfr # WS-A-1014-South Carolina
Zoro # G509591259
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-A-1014-South Carolina
- Zoro # G509591259
- UPC # 713339989013
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Size | 10" X 14" |
Length | 10 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, Black/White, Labels/Roll: 220 (M-11-499)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 2"W (RF2OR)
- BRADY Maintenance Absorbent, 40 lb., Bag (DZ100-SGL)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- SIGNMISSION Ev Electric Vehicle Charging Station Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24090 (A-DES-TG-1818-24090)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Label OEE-16912 Response.pdf|, Landscape (OS-EM-P-710-L-10547)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Junk Pallets Sign, Landscape (OS-NS-A-1014-L-13770)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Welding In Progress Sign With Symbol, Landscape (OS-NS-A-1824-L-19027)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Lock Out Tag Out Remove Key Sign With Symbol, Landscape (OS-NS-D-1014-L-14029)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-D-710-L-18755)
- ICON Icon 12479 Spin Weld Driver - 3/8" and 1/2" Raised FTP (12479)
- Signmission Signs