Shop All Facility Signs
Signmission
14 in Height, Aluminum, 14" x 10", WS-A-1014-Florida
Mfr # WS-A-1014-Florida
Zoro # G809590594
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-A-1014-Florida
- Zoro # G809590594
- UPC # 713339988733
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Size | 10" X 14" |
Length | 10 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- CALLOWAY MILLS Red, Black, 17 W x 29 L (105011729)
- TALON TRAX 8 Men's Steel (5T254)
- WBOX 2-TN SIREN 120DB W/BLU ST (0E-OUTDSIRSB)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, X-Ray In Use If You, Portrait (OS-DS-A-1824-V-2518)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Texting While Walking Sign With Symbol, Portrait (OS-NS-A-1014-V-14898)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Community Block Party Sign, Landscape (OS-NS-P-1824-L-10731)
- SIGNMISSION Sign, 7" H, Aluminum, NOTICE Please Use Other Door Sign With Symbol, Landscape, L-16362 (OS-NS-A-710-L-16362)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Scrap Sign, Landscape (OS-NS-D-710-L-18257)
- SIGNMISSION Valet Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22743 (A-DES-BW-1818-22743)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Keep Door Locked Sign, Landscape (OS-NS-D-1014-L-17470)
- Signmission Signs