Shop All Facility Signs
Signmission
14 in Height, 10 in Width, Plastic, 10" x 14", WS-Rhode Island Equine
Mfr # WS-Rhode Island Equine
Zoro # G209590897
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-Rhode Island Equine
- Zoro # G209590897
- UPC # 766897851759
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 1 in |
Length | 14 in |
Size | 10" x 14" |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped Gloves - M (48-73-8931)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1660-RA_14X10 (U3-1660-RA_14X10)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (104813048)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Test In Process Stay Back 100 Feet, Landscape (OS-DS-P-1824-L-1704)
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Wyoming (WS-A-1014-Wyoming)
- SIGNMISSION Sign, 7" H, Aluminum, Please Ring Door Bell For Service Sign, Landscape, L-17580 (OS-NS-A-710-L-17580)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, NOTICE Waste Oil Sign, Landscape (OS-NS-P-1218-L-16869)
- SIGNMISSION OSHA Notice, 3.5" Height, Turn Off When Not In Use Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-18749)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Texas (WS-D-1014-Texas)
- BRADY Safety Shower Sign, 7X10", WHT/GRN, ENG, 22686 (22686)
- Signmission Facility Signs