Shop All Facility Signs
Signmission
14 in Height, 10 in Width, Plastic, 10" x 14", WS-Pennsylvania Equine
Mfr # WS-Pennsylvania Equine
Zoro # G109590928
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-Pennsylvania Equine
- Zoro # G109590928
- UPC # 766897851742
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 1 in |
Size | 10" x 14" |
Length | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9017)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 11 W x 8.5 H- Landscape/Horizontal, 10-Pack (122022)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Red Belt (WM115-BK-RD-F-S-110)
- NMC Danger Lock Out Equipment Sign - Bilingual (DBA11P)
- SIGNMISSION OSHA Danger Sign, 10" Height, Rigid Plastic, Hazardous Waste Satellite Accumulation Area, Landscape (OS-DS-P-1014-L-2286)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, No Forklifts Bilingual Spanish (OS-DS-P-1824-VS-1467)
- SIGNMISSION OSHA Sign, 7" H, Aluminum, Drive Safe See You Soon Sign With Symbol, Landscape, L-11553 (OS-NS-A-710-L-11553)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 We Buy Cars Trucks & Suv (D-12 We Buy Cars Trucks & Suv)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Oxidizer Storage Area Only, Landscape (OS-DS-D-710-L-2047)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-D-1824-L-10117)
- SIGNMISSION Safety Sign, OSHA SAFETY FIRST, 5" Height, Not A Walkway, Portrait (OS-SF-D-35-V-11191)
- Signmission Facility Signs