Shop All Facility Signs
Signmission
14 in Height, 10 in Width, Plastic, 10" x 14", WS-New Mexico Equine
Mfr # WS-New Mexico Equine
Zoro # G209590538
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-New Mexico Equine
- Zoro # G209590538
- UPC # 766897851681
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 1 in |
Size | 10" x 14" |
Length | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHLG0025PI)
- PIP Face Shield/Visor (251-01-5201)
- WIGWAM MILLS LG Blk King Cott Socks (F1055-052-L)
- MOON AMERICAN Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass (363-2522561)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Test In Process Stay Back 100 Feet, Landscape (OS-DS-P-1824-L-1704)
- SIGNMISSION Sign with Number 20 Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22902 (A-DES-BW-1818-22902)
- SIGNMISSION Fun Treats Ice Cream Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Fun Treats Ice Cream19 (D-DC-12 Fun Treats Ice Cream19)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, All Employees Whose Work Does Not Require Sign, Landscape (OS-NS-P-710-L-10115)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Doors Deliveries And Loading Zone Sign, Landscape (OS-NS-D-1014-L-11076)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, Strong Magnetic Field No Pacemakers, Landscape (OS-DS-D-1218-L-1702)
- NMC NOTICE COVER YOUR COUGH SIGN, , ESN535RB (ESN535RB)
- Signmission Signs