Shop All Facility Signs
Signmission
14 in Height, 10 in Width, Plastic, 10" x 14", WS-Michigan Equine
Mfr # WS-Michigan Equine
Zoro # G209590804
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # WS-Michigan Equine
- Zoro # G209590804
- UPC # 766897851605
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 1 in |
Size | 10" x 14" |
Length | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Trash Can 12in Diameter Non Slip Floor Sign (FS-TRASHCN-12)
- MCR SAFETY Predator 9761R Rough Finish Nitrile Coated Gloves, 12PK (9761RL)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, XL, 10" L, PR (MPT-88-011)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- SIGNMISSION Ev Electric Vehicle Charging Station Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24090 (A-DES-TG-1818-24090)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, Rigid Plastic, Herbicide Storage Area, Landscape (OS-DS-P-1218-L-1974)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Push Broom Sign, Landscape (OS-NS-A-1014-L-17920)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 24 in Length, 24283 (A-1824-24283)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Aluminum, Propane Shutoff, Portrait (OS-EM-A-1218-V-10530)
- SIGNMISSION OSHA Notice, 5" Height, Welding Supplies Sign, 7" X 5", Landscape (OS-NS-D-57-L-19028)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1375-NP_10X7 (U5-1375-NP_10X7)
- Signmission Signs