Shop All Facility Signs
Signmission
14 in Height, 10 in Width, Plastic, 10" x 14", WS-Louisiana Equine
Mfr # WS-Louisiana Equine
Zoro # G409590710
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-Louisiana Equine
- Zoro # G409590710
- UPC # 766897851575
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 1 in |
Size | 10" x 14" |
Length | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19257)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 1In (TF1O-200)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- SCOTCH 3M N95 Paint Sanding Cup Disposable Respirator Pro-Series Valved White 10 pc (8511P10-DC-PS)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, Maximum Load Capacity lbs, Landscape (OS-WS-D-35-L-12676)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Eye Wash Station, Landscape (OS-EM-D-1824-L-10318)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Lockout Tagout Setup Maintenance Bilingual Spanish (OS-DS-D-1014-VS-1428)
- SIGNMISSION OSHA Sign, 7" H, Aluminum, Drive Safe See You Soon Sign With Symbol, Landscape, L-11553 (OS-NS-A-710-L-11553)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Environmental Monitoring Sign With Symbol, Portrait (OS-NS-D-710-V-12114)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - West Virginia (A-1218 Equine - West Virginia)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- Signmission Facility Signs