Shop All Facility Signs
Signmission
14 in Height, 10 in Width, Plastic, 10" x 14", WS-Kansas Equine
Mfr # WS-Kansas Equine
Zoro # G309590957
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-Kansas Equine
- Zoro # G309590957
- UPC # 766897851551
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 1 in |
Size | 10" x 14" |
Length | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH2X00250B)
- BSC PREFERRED Oil Dry, 50lb. Bag (S-11683)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4 in. (45MZ65)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, XL (C56129)
- SIGNMISSION 24 in Height, Plastic, 24" x 18", WS-P-1824-Oregon (WS-P-1824-Oregon)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Boiler Shutoff, Landscape (OS-EM-P-710-L-10299)
- SIGNMISSION OSHA Notice Sign, 5" Height, Temporarily Out Of Service Sign, 7" X 5", Landscape (OS-NS-D-57-L-18535)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Dakota Equine (WS-South Dakota Equine)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Do Not Tailgate (CS-Do Not Tailgate)
- SIGNMISSION OSHA Caution, 12" Height, Rigid Plastic, 18" x 12", Landscape, Keep Clear At All Times (OS-CS-P-1218-L-19193)
- NMC Caution Maximum Floor Loading Sign, C557PB (C557PB)
- Signmission Facility Signs