Shop All Facility Signs
Signmission
14 in Height, 10 in Width, Plastic, 10" x 14", WS-Iowa Equine
Mfr # WS-Iowa Equine
Zoro # G509590887
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-Iowa Equine
- Zoro # G509590887
- UPC # 766897851544
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 1 in |
Length | 14 in |
Size | 10" x 14" |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851-OST-BK)
- BRADY Label, 1 in W, Clear; White (M6-21-427)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Generator Emergency Stop Sign, Portrait, 10PK (OS-NS-D-35-V-13099-10PK)
- SIGNMISSION Black Eyed Peas Decal Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Black Eyed Peas19 (D-DC-12 Black Eyed Peas19)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 3.5" Height, Label OEE-16912 Response.pdf|, Landscape, 10PK (OS-EM-D-35-L-10547-10PK)
- SIGNMISSION Safety Sign, 36 in Height, Vinyl, 14 in Length, Ebt Cards (D-36 Ebt Cards)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, New Motor Oil Sign, Landscape (OS-NS-A-1218-L-14328)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Oxygen Deficiency Bilingual Spanish (OS-DS-D-710-VS-1813)
- NMC Danger Workers Above Sign, DGA14P (DGA14P)
- Signmission Facility Signs