Shop All Facility Signs
Signmission
14 in Height, 10 in Width, Plastic, 10" x 14", WS-Idaho Equine
Mfr # WS-Idaho Equine
Zoro # G509591297
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-Idaho Equine
- Zoro # G509591297
- UPC # 766897851513
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 1 in |
Length | 14 in |
Size | 10" x 14" |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Survivair Valuair™ Mask, S-Series, M (302500)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYZ6)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-IBLK-01-XS)
- SHOWA Chemical Resistant Gloves, 10, Black, PR (890-10)
- SIGNMISSION OSHA Emergency Sign, 14" Height, Rigid Plastic, First Aid Kit Inside, Portrait, EM-P-1014-V-10485 (OS-EM-P-1014-V-10485)
- SIGNMISSION OSHA Notice Sign, 7" Height, Emergency Exit Only Alarm Will Sound When Opened Sign, Landscape (OS-NS-D-710-L-11813)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Water Line Sign, Landscape (OS-NS-P-1218-L-18974)
- SIGNMISSION OSHA Notice Sign, 12" Height, Aluminum, Please Remove Clothes Promptly From Washers Sign, Landscape (OS-NS-A-1218-L-17564)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Chemical Storage Area Sign, Landscape (OS-NS-P-1218-L-10569)
- SIGNMISSION Tamales Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Tamales19 (D-DC-8 Tamales19)
- SIGNMISSION OSHA Notice Sign, 10" Height, NOTICE Please Use Or Door Sign With Symbol, Portrait, NS-D-V-16364 (OS-NS-D-710-V-16364)
- Signmission Signs