Shop All Facility Signs
Signmission
14 in Height, 0.01 in Width, Plastic, 14" x 10", WS-Supplemental Sign
Mfr # WS-Supplemental Sign
Zoro # G309590865
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # WS-Supplemental Sign
- Zoro # G309590865
- UPC # 766897851872
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.01 in |
Height | 14 in |
Length | 10 in |
Size | 10" x 14" |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Inside Glow Sign (GL133P)
- FALLTECH Starter Kit, 7015 Harness, 8259 Shock Absorbing Lanyard 6' and 5005P Gear Bag (9005PS)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7111-14W)
- PETZL Hook Lanyard, 3 m, Aluminum (L052CA01)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Clearance Sale (D-24 Clearance Sale)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Stand Clear Of Door (CS-Stand Clear Of Door)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Balcony Closed, Portrait (OS-DS-P-710-V-2123)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Emergency Boiler Shutoff Sign, Landscape (OS-NS-P-1218-L-11769)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Starts Automatically, Landscape (OS-DS-A-1014-L-1578)
- SIGNMISSION No Pets Service Animals Allowed OSHA Notice Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-16172)
- HY-KO Sign, Men, Silver Background, Vinyl, 2 x 8 in Dimensions (478)
- Signmission Facility Signs