Shop All Facility Signs
Signmission
12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 We Buy Coins
Mfr # D-12 We Buy Coins
Zoro # G809672641
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-12 We Buy Coins
- Zoro # G809672641
- UPC # 738435839659
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" |
Length | 4.5 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This auction is for a decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST06)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- ELECTRIDUCT Anti-Slip 60 Grit High Traction Tape- 2" x 25ft- Fluorescent Yellow (TAPE-AST-AS101-200-25-YL)
- MONTOUR LINE Sign Frame Floor Standing 14x22H Black ENTER ENTRADA (FSE200-1422-H-BK-ENTERDBL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Mop Sink Sign, Portrait (OS-NS-A-710-V-14249)
- SIGNMISSION OSHA , 3.5" Height, Rag Waste Only Close And Secure Top When Finished Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-17972)
- SIGNMISSION OSHA Caution, 7" Height, Decal, 10" x 7", Landscape, Main Electric Shut-Off (OS-CS-D-710-L-19202)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 Gelato (D-12 Gelato)
- SIGNMISSION OSHA Sign, 3.5" H, Fire Alarm Control Panel And Sprinkler Riser Room Sign, Landscape, 10PK (OS-NS-D-35-L-12517-10PK)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, NOTICE Use Of Camera Or Video Prohibited Sign, Landscape (OS-NS-A-710-L-16789)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Boiler Emergency Shutoff Sign, Portrait (OS-NS-D-710-V-10373)
- Signmission Facility Signs