Shop All Facility Signs
Signmission
12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 Gelato
Mfr # D-12 Gelato
Zoro # G809695107
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-12 Gelato
- Zoro # G809695107
- UPC # 738435838539
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" |
Length | 4.5 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This auction is for a decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB5760D)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (87-029)
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - XL (48-22-8903)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Colorado (WS-D-1014-Colorado)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Prior To Operating Forklift Safety Sign, Landscape (OS-NS-D-1014-L-16408)
- SIGNMISSION OSHA Notice Sign, 18" H, Aluminum, No Cell Phone Use Beyond This Point Sign With Symbol, Landscape (OS-NS-A-1824-L-14413)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Open Pit Proceed With Caution Bilingual Spanish (OS-DS-A-1824-VS-1508)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Please Breakdown Boxes Sign, Portrait (OS-NS-P-1218-V-17342)
- SIGNMISSION OSHA Notice Sign, 10" Height, NOTICE No Food Or Drink Allowed Beyond This Point Sign, Landscape (OS-NS-D-1014-L-16125)
- NMC Recycling Is Everyone'S Responsibility Sign, ENV34AB (ENV34AB)
- Signmission Signs