Shop All Parking Signs
Signmission
10 Minutes Parking Take Out Parking Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-24639
Mfr # A-DES-BU-1818-24639
Zoro # G509584541
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-24639
- Zoro # G509584541
- UPC # 196617278113
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- HONEYWELL UVEX Faceshield Repl Visor, 3IR, 9-1/2x14-1/4in (S8560)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2701S)
- KLEIN TOOLS Mechanics Gloves, M, Black, Reinforced Padded, Fabric (40232)
- SIGNMISSION Overflow Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23516 (A-1218-23516)
- SIGNMISSION Reserved for Police Cars Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23180 (A-1824-23180)
- SIGNMISSION Tenant Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Tenant P O (A-1218 Tenant Parking - Tenant P O)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 18" x 18", G-1818-9916 (A-DES-G-1818-9916)
- SIGNMISSION Reserved for Employee of the Year Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23203 (A-1218-23203)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Visitantes Solamente Parking, A-1824-24300 (A-1824-24300)
- SIGNMISSION Visitor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Visitor Parking Only (A-1218 Hospital - Visitor Parking Only)
- Signmission Signs