Shop All Parking Signs
Signmission
10 Minutes Parking Patient Discharge Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-24640
Mfr # A-DES-G-1818-24640
Zoro # G309583805
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-24640
- Zoro # G309583805
- UPC # 196617278083
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAGAS Gas Regulator, 0.5Lpm (90009206)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19911)
- SIGNMISSION Private Parking Members Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23255 (A-1824-23255)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- SIGNMISSION 15 Minute Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24419 (A-1824-24419)
- SIGNMISSION Please Do Not Drive or Park on Grass Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23293 (A-1218-23293)
- SIGNMISSION 10 Minute Parking Loading Zone, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-24643 (A-DES-BG-1824-24643)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- NMC Do Not Park In Front Of Door Sign, N258AB (N258AB)
- Signmission Parking Signs