Shop All Parking Signs
Signmission
1 Hour Parking Guest Parking Only Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-24648
Mfr # A-DES-G-1818-24648
Zoro # G509583643
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-24648
- Zoro # G509583643
- UPC # 196617277680
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, M, 100 PK, Blue (LA049/M)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22611)
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (9FPP4)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- SIGNMISSION No Parking Taxi Stand, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25004 (A-1218-25004)
- SIGNMISSION Customer and Visitor Parking With Right Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24215 (A-1218-24215)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-15473)
- SIGNMISSION Employee Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25213 (A-1218-25213)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- SIGNMISSION Designer Series Guest Parking, Black & Silver Heavy-Gauge Aluminum Sign, 18" x 18", BS-1818-23925 (A-DES-BS-1818-23925)
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- Signmission Parking Signs