Shop All Fluorescent Light Bulbs
Signify
U-Shaped Lamp, T8 Bulb Shape, 2800 lm
Mfr # FB32T8/TL841/6 ALTO 20PK
Zoro # G1612954
product price: $14.45
/ea
Sold in multiples of 20 for $289.00
$289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 32W LFL
- Watts 32 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # FB32T8/TL841/6 ALTO 20PK
- Zoro # G1612954
- Country of Origin Canada
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 22-7/16" |
Bulb Bend Radius | 6 in |
Max Overall Bulb Length | 22-7/16" |
Bulb Dia. | 1 in |
Overall Length | 22 1/2 in |
Description
U-Bend Fluorescent Bulb, Trade Number FB32T8/TL841/6 ALTO, Bulb Housing Glass, Bulb Shape T8, Color Temperature 4100K, Lumens 2,800 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 85, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 137V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Bulb Start Type Rapid, Rated Life 20,000 hr
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 116a21/ts/8m 130v replacement light bulb lamp (116A21/TS/8M 130V SYLVANIA)
- JUNO LIGHTING LED Trim Kit 5/6in., Switchable White 27 (RB56S SWW5 MW M6)
- HALO E27Tat (E27TAT)
- BAYCO Under Hood Light (SLR2120)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/CW/HO/ALTO)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- SIGNIFY T12 U6 Fluorscent 12Pk (FB40T12/CW/SUPREME)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/835/HO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/PLUS/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/830/A/4P/ALTO)
- ILC Replacement For BATTERIES AND LIGHT BULBS CFS26GU24VLX (WW-LHX3-2)
- Signify Fluorescent Light Bulbs