Shop All Fluorescent Light Bulbs
Signify
U-Shaped Lamp, T8 Bulb Shape, 2800 lm
Mfr # FB32T8/TL835/6 ALTO 20PK
Zoro # G1613042
product price: $15.99
/ea
Sold in multiples of 20 for $319.80
$319.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 32W LFL
- Watts 32 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # FB32T8/TL835/6 ALTO 20PK
- Zoro # G1613042
- Country of Origin Canada
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Bulb Bend Radius | 6 in |
Max. Overall Bulb Length | 22-7/16" |
Max Overall Bulb Length | 22-7/16" |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 in |
Description
U-Bend Fluorescent Bulb, Trade Number FB32T8/TL835/6/ALTO, Bulb Housing Glass, Bulb Shape T8, Color Temperature 3500K, Lumens 2,800 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 85, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 137V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Bulb Start Type Rapid, Rated Life 20,000 hr
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64445u replacement light bulb lamp, 2PK (64445U OSRAM SYLVANIA)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34016-4PK)
- ILC Replacement for Waldmann 320724010-00067912 replacement light bulb lamp (320724010-00067912 WALDMANN)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/841/A/4P/ALTO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/840 Min Bipin T5 HO ALTO UNP)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/841)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/850/HO)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/SOFTWHITE/32W/12 12PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/827/4P/ALTO 10PK)
- ILC Replacement for GE General Electric G.E F17t8/sp35/eco replacement light bulb lamp (F17T8/SP35/ECO GE GENERAL ELECTRIC G.E)
- Signify Fluorescent Light Bulbs