Shop All Fluorescent Light Bulbs
Signify
U-Shaped Lamp, T8 Bulb Shape, 2775 lm
Mfr # FB31T8/TL841/ALTO 15/1
Zoro # G1613051
Sold in multiples of 15 for $232.35
$232.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 31W LFL
- Watts 31 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # FB31T8/TL841/ALTO 15/1
- Zoro # G1613051
- UPC # 00046677226749
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 22-19/32" |
Bulb Bend Radius | 1 5/8 in |
Max. Overall Bulb Length | 22-19/32" |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 in |
Description
U-Bend Fluorescent Bulb, Trade Number FB31T8/TL841/ALTO, Bulb Housing Glass, Bulb Shape T8, Color Temperature 4100K, Lumens 2,750 lm, Shatter-Resistant No, Bulb Bend Radius 1 5/8 in, Watts 31 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 85, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 135V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Bulb Start Type Rapid, Rated Life 24,000 hr
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- HALO Reflector, 999 4" (999TBZ)
- MR. LONGARM Changer Bulb Flood 3/4In Thrds (3001)
- SATCO 400 W BR40 Incandescent - Frost - 2000 Hours - 4000L - Medium Base - 120V (S7006)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/835/A/4P/ALTO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F48T12/CW/HO ALTO 15PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 18"Max. Length (F15T8/CW 25PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL865 PLUS/ALTO 30PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/830/4P/ALTO)
- GE Compact Fluorescent 10Pk (F26DBX/827/ECO)
- Signify Fluorescent Light Bulbs