Shop All Fluorescent Light Bulbs
Signify
U-Shaped Lamp, T8 Bulb Shape, 2775 lm
Mfr # FB31T8/TL835/ALTO 15/1
Zoro # G1613112
product price: $15.69
/ea
Sold in multiples of 15 for $235.35
$235.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 31W LFL
- Watts 31 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # FB31T8/TL835/ALTO 15/1
- Zoro # G1613112
- UPC # 00046677226725
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 22-19/32" |
Bulb Bend Radius | 1 5/8 in |
Max Overall Bulb Length | 22-19/32" |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 in |
Description
U-Bend Fluorescent Bulb, Trade Number FB31T8/TL835/ALTO, Bulb Housing Glass, Bulb Shape T8, Color Temperature 3500K, Lumens 2,750 lm, Shatter-Resistant No, Bulb Bend Radius 1 5/8 in, Watts 31 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 85, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 135V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Bulb Start Type Rapid, Rated Life 24,000 hr
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ATLANTIC ULTRAVIOLET, 050200AR (05-0200A-R)
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- WESTINGHOUSE Drum White Glass Lamp Shade 6 pk, 6PK (85606)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/827 replacement light bulb lamp (DULUX D/E 13W/827 OSRAM SYLVANIA)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL935/ALTO 30PK)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/830/HO)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40DX ALTO 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL841/ALTO 30PK)
- FEIT ELECTRIC BULB FLUO T5 G5 12""CW 8W (F8T5/CW/RP)
- Signify Fluorescent Light Bulbs