Shop All Fluorescent Light Bulbs
Signify
U-Shaped Lamp, T8 Bulb Shape, 2400 lm
Mfr # FB32T8/ADV841/6/XEW/ALTO 25W
Zoro # G1613079
Sold in multiples of 20 for $367.00
$367.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 25W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # FB32T8/ADV841/6/XEW/ALTO 25W
- Zoro # G1613079
- UPC # 00046677204235
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 22-7/16" |
Bulb Bend Radius | 6 in |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 22-7/16" |
Bulb Dia. | 1 in |
Overall Length | 22 1/2 in |
Description
U-Bend Fluorescent Bulb, Trade Number FB32T8/ADV841/6/XEW/ALTO 25W, Bulb Housing Glass, Bulb Shape T8, Color Temperature 4100K, Lumens 2,400 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 25 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 85, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 105V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Bulb Start Type Instant or Rapid
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Koren LED Undercabinet Light, 9", White (RFKIT22AJ)
- LUMARK Led 120-277 4B Cutoff Bronze Stock, 32W (WPL4BC)
- WESTINGHOUSE 40 W A15 A-Line Incandescent Fan Light Bulb E26 (Medium) White (04090)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/41/4P/ALTO)
- SIGNIFY Alto 14 W T12 1.5 in. D X 15 in. L Fluorescent Bulb Soft White Linear 3000 K (141507)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/830)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/DAYDLX/22W/8 12PK)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/841/2P/ALTO)
- ILC Replacement for LIGHT BULB / LAMP F40T12/CW REPLACED BY (F40T12/CW REPLACED BY LIGHT BULB / LAMP)
- Signify Fluorescent Light Bulbs