Shop All Fluorescent Light Bulbs
Signify
U-Shaped Lamp, T12 Bulb Shape, 2300 lm
Mfr # FB40/T12/CW Supreme/6 12PK
Zoro # G1613033
product price: $15.15
/ea
Sold in multiples of 12 for $181.80
$181.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 40W LFL
- Watts 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # FB40/T12/CW Supreme/6 12PK
- Zoro # G1613033
- Country of Origin Canada
- Category Fluorescent Light Bulbs
Dimensions
Bulb Bend Radius | 6 in |
Max. Overall Bulb Length | 22-7/16" |
Max Overall Bulb Length | 22-7/16" |
Light Bulb Dia. | 1-1/2" |
Bulb Dia. | 1 1/2 in |
Overall Length | 22 1/2 in |
Description
U-Bend Fluorescent Bulb, Trade Number FB40/T12/CW/6, Bulb Housing Glass, Bulb Shape T12, Color Temperature 4100K, Lumens 2,300 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 40 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 90, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 100V AC, ANSI Code 78901-ANSI-4027-1, Standards TCLP Compliant, Bulb Start Type Rapid, Rated Life 18,000 hr, Light Color White, Bulb Dia. 1 1/2 in
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NJ, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRS)
- PRO-SERIES Rechargeable Cordless Work Light, 60 LED (LEDWL60)
- DORCY Yellow Led 20 lm (41-2350)
- ILC Replacement for North American Signal St-77 (ST-77 NORTH AMERICAN SIGNAL)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/841/A/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/827/4P/ALTO 10PK)
- SIGNIFY 75 W T12 1.5 in. D X 96 in. L Fluorescent Bulb Daylight Linear 6500 K , 2PK (376632)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/4P/ALTO)
- SIGNIFY 9w Wht Cfl Bulb, 4PK (417063)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/840 Min Bipin T5 HO ALTO UNP)
- ILC Replacement for Philips F30t8/sw/36 Inches replacement light bulb lamp (F30T8/SW/36` PHILIPS)
- Signify Fluorescent Light Bulbs