Shop All LED Retrofit Kits
Signify
Troffer Retrofit Kit, 3000 lm, 3500K
Mfr # EVOKIT HE 2X4 30L 19W 835 UNV 0-10 G5
Zoro # G703531600
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 2 ft x 4 ft
- Lighting Technology LED
- Lumens 3,000 lm
- Lighting Certification DLC Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # EVOKIT HE 2X4 30L 19W 835 UNV 0-10 G5
- Zoro # G703531600
- UPC # 781087165973
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Height | 3 14/25 in |
Overall Width | 24 in |
Overall Length | 48 in |
Description
Troffer retrofit Kit, Lumens 3,000 lm, Lumens Range 1500 to 2,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Bulb Shape Not Applicable, Overall Height 3 14/25 in, Overall Length 48 in, Overall Width 24 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Dimming Range 100 Percent to 1 Percent, Kit Contents Diffuser, LED Panel, Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 22177 replacement light bulb lamp (22177 GE GENERAL ELECTRIC G.E)
- AMERICAN DIAGNOSTIC CORP ADC® Adlite„¢ Disposable Penlight, White with Pupil Gauge, 6/Pack (351P)
- ILC Replacement for Westinghouse 03887-00 replacement light bulb lamp, 10PK (03887-00 WESTINGHOUSE)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Light Set 115V, SG30-115RG (60-5428)
- SIGNIFY Troffer Fixture Retrofit Kit, 3200 lm (EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- SATCO Nuvo White 5-6 in. W LED Retrofit Downlight 9.2 W (S11641)
- ILC Replacement For EIKO XRURK0418W40BSYWD (XRURK04-18W40B-SYWD)
- Signify LED Retrofit Kits