Shop All LED Retrofit Kits
Signify
Troffer Fixture Retrofit Kit, 3200 lm
Mfr # EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1
Zoro # G9661077
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size - Fixtures 2 ft x 2 ft
- Nominal Size 2 ft x 2 ft
- For Use With Existing Linear Fluorescent Luminaires
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1
- Zoro # G9661077
- UPC # 781087157961
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Nominal Size | 2 ft x 2 ft |
Fixture Height | 3 in |
Fixture Length | 23 7/8 in |
Fixture Width | 23 7/8 in |
Overall Height | 3 in |
Overall Width | 23 7/8 in |
Overall Length | 23 7/8 in |
Description
LED Retrofit Kit, Lumens 3,200 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 23 7/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents End Panel, Light Engine, Mounting Hardware, Side Panel, LED Replacement For 2 Lamp T8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Pull Chain Acrylic Cyl (60316)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11903)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,3500K (LBL2 LP835)
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E26 (LED-8929E57-HAZ)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 3000K, 120V (5RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- Signify LED Retrofit Kits