Shop All Fluorescent Light Bulbs
Signify
T8 U6 Fluorescent 20Pk
Mfr # FB32T8/TL850/6/ALTO
Zoro # G405393032
product price: $301.99
/pk 20, $15.10/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape UBEND
- Length 22.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # FB32T8/TL850/6/ALTO
- Zoro # G405393032
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 22.5 in |
Details
Bulb Shape | UBEND |
Watts | 32W |
Bulb Color Temp. | 5000 K |
Item | U-Bend Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Remote Head (ERE GY T WP RD M12)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11816)
- ENERGETIC LIGHTING 60 Watt Equivalent, ST19 LED Filament, CRI 95, 5000K, Non-Dimmable light Bulb, E26 Base, 4PK (YGA16A01-950)
- CELEBRATIONS Rope Light Ww 16.6' (2T434913)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL835/6/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/827/4P/ALTO 10PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (28W/835 Min Bipin T5 HE ALTO UNP/40)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/2P/ALTO 10PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 96"Max. Length (F96T8/TL841/HO/PLUS ALTO 25/1)
- ILC Replacement for Damar Cf55sq/830/a/4p replacement light bulb lamp (CF55SQ/830/A/4P DAMAR)
- Signify Fluorescent Light Bulbs