Shop All Fluorescent Light Bulbs
Signify
T8 Fluorescent 30Pk
Mfr # F32T8/TL950
Zoro # G105393059
product price: $114.99
/pk 30, $3.83/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Lumens 2600 lm
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F32T8/TL950
- Zoro # G105393059
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 32W |
Bulb Color Temp. | 5000 K |
Lumens | 2600 lm |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1001433 replacement light bulb lamp (1001433 USHIO)
- ILB GOLD Replacement For Magnetek, Electronic Ballast, B232I120L-A/B232I277L-A (B232I120L-A/B232I277L-A)
- ILC Replacement for American Ultraviolet Gr-10-sl replacement light bulb lamp (GR-10-SL AMERICAN ULTRAVIOLET)
- ILC Replacement For EIKO 11075 (11075)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/CW/HO/ALTO)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- SIGNIFY T12 Fluorescent 30Pk (F40/DX/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL835 PLUS ALTO 30PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/841/A/4P/ALTO)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq., PK4 (BC-EL/mdTQ 13W T2 6.5K 4PK)
- ILC Replacement for Philips Pl-c/4p 13w/827 replacement light bulb lamp (PL-C/4P 13W/827 PHILIPS)
- Signify Fluorescent Light Bulbs