Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F54T5/841/HO
Zoro # G105393189
product price: $144.99
/pk 40, $3.62/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F54T5/841/HO
- Zoro # G105393189
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 54W |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Lu100/h/eco replacement light bulb lamp (LU100/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Universal 202-s-tc-p (202-S-TC-P UNIVERSAL)
- ILC Replacement for Osram Sylvania Fc8t9/cw/rs/6 replacement light bulb lamp (FC8T9/CW/RS/6 OSRAM SYLVANIA)
- EVEREADY WTHReady RCH LED Light (RCL1FN2WR.1)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/850/HO)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/835/HO)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/841)
- SIGNIFY T12 Fluorescent 30Pk (F40/CW/SUPREME)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- LEVITON FLUORESCENT LAMPS FL LMPHLDR PB1/00/005 (13451-20)
- Signify Fluorescent Light Bulbs