Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F54T5/835/HO
Zoro # G105393172
product price: $175.99
/pk 40, $4.40/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F54T5/835/HO
- Zoro # G105393172
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 54W |
Bulb Color Temp. | 3500 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for Coleman 5359m701 Northstar Lantern replacement light bulb lamp (5359M701 NORTHSTAR LANTERN COLEMAN)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- MARCO Galaxy Hose-Mountable Blast Light Stanchion with Clamps (1030011)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/841/HO)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/830)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO 40PK)
- SIGNIFY Philips 3000005 15W T12 1.5 Dia. x 18 in. Soft White Fluorescent Bulb Linear; 800 Lumens - Pack of 6 (3000005)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (24W/841 Min Bipin T5 HO ALTO UNP)
- ILC Replacement for GE General Electric G.E F26dbx/e/841 replacement light bulb lamp (F26DBX/E/841 GE GENERAL ELECTRIC G.E)
- Signify Fluorescent Light Bulbs