Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F54T5/830/HO
Zoro # G805393144
product price: $173.99
/pk 40, $4.35/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F54T5/830/HO
- Zoro # G805393144
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 54W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21858)
- ILC Replacement for Viqua 602806/12 replacement light bulb lamp (602806/12 VIQUA)
- ILC Replacement For VERILUX CFS26GU24VLX (WW-8322-5)
- ILC Replacement for TCP 18220 replacement light bulb lamp (18220 TCP)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/C50Supreme/ALTO 30pk)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/830/HO)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL841 ALTO)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- ILC Replacement for Sylvania Cf9ds/841/eco replacement light bulb lamp 2 Pack (CF9DS/841/ECO SYLVANIA)
- Signify Fluorescent Light Bulbs