Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F39T5/841/HO
Zoro # G405393063
product price: $176.99
/pk 40, $4.42/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F39T5/841/HO
- Zoro # G405393063
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 36 in |
Details
Bulb Shape | T5 |
Watts | 39W |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 36" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/30-W)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- SATCO 40W - T12 - Black light Blue Fluorescent - G13 base (S6409)
- J.W. SPEAKER Handheld Work Light, Portable, 1350 lm (4416)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL841 ALTO)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL850/6/ALTO)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2750 lm (FB32T8/TL850/6 ALTO 20PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/835/A/4P/ALTO)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F30T8/D (F30T8/D)
- Signify Fluorescent Light Bulbs