Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F28T5/841
Zoro # G205393126
product price: $135.99
/pk 40, $3.40/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F28T5/841
- Zoro # G205393126
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 28W |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Pivoting Flood Light + 3.0 BATTERY (2114-21,48-11-2131)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ILC Replacement for LG Electronics 120v 25W Microwave Oven Bulb replacement light bulb lamp, 2PK (120V 25W MICROWAVE OVEN BULB LG ELECTRONICS)
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ea-4)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/830)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/841/HO)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/835/HO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/827/2P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/841/4P/RS/IS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/841/2P/ALTO)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Philips 38327-3 (38327-3)
- Signify Fluorescent Light Bulbs