Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F28T5/835
Zoro # G905393075
product price: $184.99
/pk 40, $4.62/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F28T5/835
- Zoro # G905393075
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 28W |
Bulb Color Temp. | 3500 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR20, 7.0W, 2700K, 35deg., E26 (LED7DP203W827/35)
- HALO Open Trim, 401 (401AL)
- JANDORF Turn Knob 3-Way Nickel (60403)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 17 W, Antique Bronze (P5674-20/30K)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/SOFTWHITE/32W/12 12PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/841 Min Bipin T5 HE ALTO UNP/40)
- SIGNIFY CFL, 12.7 W, PL-C, 2-Pin (GX23-2) (PL-C 13W/827/2P 1CT/5X10BOX ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/841/A/4P/ALTO)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/835/HO)
- ILC Replacement for Osram Sylvania Dulux El20w/e27/220v replacement light bulb lamp (DULUX EL20W/E27/220V OSRAM SYLVANIA)
- Signify Fluorescent Light Bulbs