Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F24T5/841/HO
Zoro # G705393183
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # F24T5/841/HO
- Zoro # G705393183
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 22 in |
Details
Bulb Shape | T5 |
Watts | 24W |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack (HL-G24-12W-40K)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- ILC Replacement for Electrix 1772 replacement light bulb lamp (1772 ELECTRIX)
- ILC Replacement for Philips Mhc70/u/mp/4k/alto replacement light bulb lamp (MHC70/U/MP/4K/ALTO PHILIPS)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/830)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/835/HO)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/841)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/PLUS/ALTO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F48T12/CW/HO ALTO 15PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV841/2XL/ALTO II 28W 30PK)
- ILC Replacement for Light Bulb / Lamp E78751 replacement light bulb lamp (E78751 LIGHT BULB / LAMP)
- Signify Fluorescent Light Bulbs