Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F24T5/835/HO
Zoro # G905393174
product price: $173.99
/pk 40, $4.35/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F24T5/835/HO
- Zoro # G905393174
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 22 in |
Details
Bulb Shape | T5 |
Watts | 24W |
Bulb Color Temp. | 3500 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 23762a replacement light bulb lamp (23762A DAMAR)
- ALERA Architect Desk Lamp, Adjustable Arm, 6.75"w x 11.5"d x 22"h, Black (ALELMP603B)
- COMPONENT HARDWARE Warm White Tubular LED App Bulb Clear Le (LED-TB40-T6A-W)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/830/4P/ALTO)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/830)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/830/HO)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC16T9/COOL WHITE PLUS)
- SIGNIFY 9w Wht Cfl Bulb, 4PK (417063)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Philips 42267-5 (42267-5)
- Signify Fluorescent Light Bulbs