Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F24T5/830/HO
Zoro # G105393196
product price: $139.99
/pk 40, $3.50/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F24T5/830/HO
- Zoro # G105393196
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 22 in |
Details
Bulb Shape | T5 |
Watts | 24W |
Bulb Color Temp. | 3000 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- TCP Elite LED, 12W BR30, DIM, Amber Flood (LED12BR30DAMB)
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12436)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/835/HO)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/830)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/841)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 21"Max. Length (F13T5/CW PH 25PK)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO 40PK)
- ILC Replacement for Philips F17t8/tl850/alto replacement light bulb lamp, 25PK (F17T8/TL850/ALTO PHILIPS)
- Signify Fluorescent Light Bulbs