Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F21T5/841
Zoro # G505393222
product price: $143.99
/pk 40, $3.60/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Watts 21W
- Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F21T5/841
- Zoro # G505393222
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 34 in |
Details
Bulb Shape | T5 |
Watts | 21W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 4100 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 24-Pack (LR21406-24PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 48-Pack (LR21422-48PK)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/835)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/830)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/830/4P/RS/IS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL930/ALTO 30PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq., PK4 (BC-EL/mdTQ 13W T2 6.5K 4PK)
- ILC Replacement for GE General Electric G.E 65337 replacement light bulb lamp (65337 GE GENERAL ELECTRIC G.E)
- Signify Fluorescent Light Bulbs