Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F21T5/830
Zoro # G505393208
product price: $143.99
/pk 40, $3.60/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Watts 21W
- Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F21T5/830
- Zoro # G505393208
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 34 in |
Details
Bulb Shape | T5 |
Watts | 21W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5884-8)
- SATCO 18W - T8 - 30 Inch Cool White Fluorescent (S26516)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 27K (S29835)
- LIVING ACCENTS Brown Plastic 70.9 in. H Micro Light Tree Outdoor Decoration (MICBT58BWWA)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/841)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/835)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/841 Min Bipin T5 HE ALTO UNP/40)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/835/4P/RS/IS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/841/2P/ALTO)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL935)
- GE LAMPS Fluorescent Lamp, T5, Very Cool, 5000K (F54W/T5/850/HO/ECO)
- Signify Fluorescent Light Bulbs