Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F14T5/841
Zoro # G205393058
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # F14T5/841
- Zoro # G205393058
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 22 in |
Details
Bulb Shape | T5 |
Watts | 14W |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Well Light, DW15, B, Cast, Aluminum (DW15-B)
- EURI LIGHTING LED BR40 100W Dim ES (EB40-17W3000e)
- ILC Replacement for Atlantic Ultraviolet 688a45 replacement light bulb lamp (688A45 ATLANTIC ULTRAVIOLET)
- RECYCLEPAK Veolia Lamp Recycling Kit, 96"x8"x8" (SUPPLY-190)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/830)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/835/HO)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/830/HO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX35)
- Signify Fluorescent Light Bulbs