Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F14T5/830
Zoro # G505393017
product price: $139.99
/pk 40, $3.50/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F14T5/830
- Zoro # G505393017
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 22 in |
Details
Bulb Shape | T5 |
Watts | 14W |
Bulb Color Temp. | 3000 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100Z)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32LWN35I)
- LIGHTOLIER Round Trim (L6RDW)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-835/MF20/G 25/1)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/830/HO)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/835/HO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850 ALTO 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL950/ALTO 30PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/835/4P/ALTO 10PK)
- ILC Replacement for Galaxy Light Inc. 22206 replacement light bulb lamp (22206 GALAXY LIGHT INC.)
- Signify Fluorescent Light Bulbs