Shop All Fluorescent Light Bulbs
Signify
T12 Fluorescent 30Pk
Mfr # F40/DX/ALTO
Zoro # G905393235
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # F40/DX/ALTO
- Zoro # G905393235
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T12 |
Watts | 40W |
Bulb Color Temp. | 6500 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- BEDFORD HOME Bedford Home 72A-0820 Sunlight Floor Lamp; 5 ft. - White (72A-0820)
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ef-4)
- ILC Replacement for Satco S9314 replacement light bulb lamp (S9314 SATCO)
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/CW/HO/ALTO)
- SIGNIFY Compact Fluorescent 10Pk (PL-C18W/841/XEW/4P/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL950/ALTO 30PK)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL835/ALTO)
- ILC Replacement for Sylvania 29729 replacement light bulb lamp, 2PK (29729 SYLVANIA)
- Signify Fluorescent Light Bulbs