Shop All Fluorescent Light Bulbs
Signify
T12 Fluorescent 15Pk
Mfr # F48T12/D/HO/ALTO
Zoro # G405393223
product price: $151.99
/pk 15, $10.13/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F48T12/D/HO/ALTO
- Zoro # G405393223
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T12 |
Watts | 60W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 6500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- ILC Replacement For PHILIPS F55BX835 (F55BX/835)
- ILC Replacement for Philips F32t8/tl830 LED Replacement replacement light bulb lamp (F32T8/TL830 LED REPLACEMENT PHILIPS)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- SIGNIFY T12 Fluorescent 30Pk (F40/DX/ALTO)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/CW/HO/ALTO)
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/835/HO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/4P/ALTO)
- ILC Replacement for Zoro G1628065 replacement light bulb lamp, 2PK (G1628065 ZORO)
- Signify Fluorescent Light Bulbs