Shop All HID Light Bulbs
Signify
Pressure Lamp, ED23-1/2 Bulb Shape, 70W
Mfr # C70S62/ALTO
Zoro # G1613462
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 24,000 hr.
- Max Overall Bulb Length 7-3/4"
- Light Bulb Dia. 2-15/16"
- Shatter-Resistant No
- Bulb Base Type Mogul Screw (E39)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # C70S62/ALTO
- Zoro # G1613462
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 7-3/4" |
Light Bulb Dia. | 2-15/16" |
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 7-3/4" |
Bulb Dia. | 2 15/16 in |
Overall Length | 7 3/4 in |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 15/16 in, Bulb Housing Glass, Bulb Shape ED23-1/2, Color Rendering Index 13, Color Temperature 2100K, Lumens 6,600 lm, Light Technology High Pressure Sodium, Overall Length 7 3/4 in, Shatter-Resistant No, Voltage 60V, Watts 70.2 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S62, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel Surface Mount Kit Accessory, 1X4 (FPSURF14)
- ILC Replacement for Satco 50r20/fl/hal 120v. replacement light bulb lamp 2 Pack (50R20/FL/HAL 120V. SATCO)
- ILC Replacement for LUMAPRO 2FNP8 (2FNP8 LUMAPRO)
- COMPONENT HARDWARE Clear Coated Glass Globe (L10-X007)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 70W (CDM70/T6/830)
- SIGNIFY Metal Halide (MH400/U/ED28)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM70/T6/830/G12)
- SIGNIFY High Pressure Sodium 12Pk (C150S55 ALTO)
- SIGNIFY High Pressure Sodium 12Pk (C100S54/ALTO)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 70W (C70S62/M)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Coated White Finish (S4237)
- Signify HID Light Bulbs