Shop All HID Light Bulbs
Signify
Pressure Lamp, ED23-1/2 Bulb Shape, 100W
Mfr # C100S54/ALTO
Zoro # G1613480
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2100K
- ANSI Code S54
- Lumens 9,400 lm
- Bulb Min. Starting Temp. -40 Degrees F
- Bulb Beam Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # C100S54/ALTO
- Zoro # G1613480
- UPC # 00641606629938
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 2-15/16" |
Max Overall Bulb Length | 7-3/4" |
Max. Overall Bulb Length | 7-3/4" |
Overall Length | 7 3/4 in |
Bulb Dia. | 2 19/20 in |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 19/20 in, Bulb Housing Glass, Bulb Shape ED23-1/2, Color Rendering Index 18, Color Temperature 2100K, Lumens 9,400 lm, Light Technology High Pressure Sodium, Overall Length 7 3/4 in, Shatter-Resistant No, Voltage 62V, Watts 100.4 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S54, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Norman Lamps TLD15W/33 (TLD15W/33)
- WESTINGHOUSE BULB G25 25W CLR 1PK (03118)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-830/MF22/G/4P 10/1)
- ILC Thermo Fisher Scientific Barnstead Smart2pure Quartz Sleeve light bulb lamp (BARNSTEAD SMART2PURE QUARTZ SLEEVE THERMO FISHER)
- SIGNIFY Metal Halide Lamp, MR16 Bulb Shape, 20W (CDM-MR16/20W/830/25D ELITE)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MHC100/U/M/3K ELITE)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 50W (C50S68/M)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MP1000/BU)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 250W (C250S50/ALTO)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/2)
- ILC Replacement for Sylvania 64402 replacement light bulb lamp (64402 SYLVANIA)
- Signify HID Light Bulbs