Shop All Fluorescent Light Bulbs
This Product is Discontinued
Signify
Plug-In CFL, 60W INC Wattage Eq (Discontinued)
Mfr # EL/mdTQ 13W T2
Zoro # G1613620
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape T2 Spiral
- Bulb Base Type Medium Screw (E26)
- Wattage Equivalency 60W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # EL/mdTQ 13W T2
- Zoro # G1613620
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 1/8" |
Max. Overall Bulb Length | 1/8" |
Overall Length | 4 1/8 in |
Bulb Dia. | 2 1/8 in |
Description
Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Bulb Finish Frosted, Trade Number EL/mdTQS 13W T2, Bulb Shape T2 Spiral, Color Rendering Index 81, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 110 to 127V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Restrictions
- This item has been restricted from sale in the following states: CA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.