Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 40W INC Wattage Eq., PK4
Mfr # SBC-EL/mdTQS 9W T2 6/1
Zoro # G1613602
original price:
$33.13
28% off
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T2 Spiral
- Bulb Base Type Medium Screw (E26)
- Wattage Equivalency 40W INC
- Watts 9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # SBC-EL/mdTQS 9W T2 6/1
- Zoro # G1613602
- UPC # 00046677455187
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 1/8" |
Max. Overall Bulb Length | 1/8" |
Overall Length | 3 1/4 in |
Bulb Dia. | 1 7/8 in |
Description
Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Bulb Finish Frosted, Trade Number SBC-EL/mdTQS 9W T2 6/1, Bulb Shape T2 Spiral, Color Rendering Index 81, Color Temperature 2700K, Incandescent Wattage Equivalency 40 W, Lumens 550 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 110 to 127V AC, Watts 9 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Restrictions
- This item has been restricted from sale in the following states: CA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zadro Ovlw68 replacement light bulb lamp (OVLW68 ZADRO)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- SOUTHWIRE Work Light, Corded, 10000lm, LED (CSW10X1)
- FEIT ELECTRIC DWNLGHT 5-6"" 3000K 10.2W (LEDR56/930CA)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/841/4P/RS/IS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL830/PLUS/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/835/A/4P/ALTO)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2400 lm (FB32T8/ADV841/6/XEW/ALTO 25W)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/835/4P/ALTO 10PK)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/DAYDLX/22W/8 12PK)
- ILC Replacement for Light Bulb / Lamp Cfq9w/g23/830 replacement light bulb lamp (CFQ9W/G23/830 LIGHT BULB / LAMP)
- Signify Fluorescent Light Bulbs