Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-T 42W/830/A/4P/ALTO
Zoro # G1614110
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-T
- Bulb Base Type 4-Pin (GX24q-4)
- Wattage Equivalency 100W INC
- Watts 38 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PL-T 42W/830/A/4P/ALTO
- Zoro # G1614110
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/4" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 5-1/4" |
Overall Length | 6 3/8 in |
Bulb Dia. | 1 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-4), Bulb Finish Frosted, Trade Number PL-T 42W/830/A/4P 1CT/5X10BOX ALTO, Bulb Shape PL-T, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 150 W, Lumens 3,050 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 38 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Emerg. Lighting Inverter, 100W, 120/277VAC (ELI-S-100)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- SATCO 12W LED Downlight, Gimbal 4 in, CCT Select, Square, Remote Driver, White, 850L 120V (S11621R1)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/841/A/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/835/A/4P/ALTO)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/CW/HO/ALTO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40DX ALTO 30PK)
- SIGNIFY T12 U6 Fluorscent 12Pk (FB40T12/CW/SUPREME)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL850 PLUS ALTO HV 30PK)
- ILC Replacement for GE General Electric G.E F32t8/c75/eco replacement light bulb lamp, 36PK (F32T8/C75/ECO GE GENERAL ELECTRIC G.E)
- Signify Fluorescent Light Bulbs