Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-T 32W/841/A/4P/ALTO
Zoro # G1614059
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-T
- Bulb Base Type 4-Pin (GX24q-3)
- Wattage Equivalency 100W INC
- Watts 33 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # PL-T 32W/841/A/4P/ALTO
- Zoro # G1614059
- UPC # 00046677268725
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 5-1/4" |
Max Overall Bulb Length | 5-1/4" |
Overall Length | 5 1/2 in |
Bulb Dia. | 1 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number PL-T 32W/841/A/4P 1CT/5X10BOX ALTO, Bulb Shape PL-T, Color Rendering Index 80, Color Temperature 4100K, Incandescent Wattage Equivalency 150 W, Lumens 2,250 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 33 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- ILC Replacement for Pelican Water Puv-16 replacement light bulb lamp (PUV-16 PELICAN WATER)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- NUVO LIGHTING 8 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/702)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL841/ALTO 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850 ALTO 30PK)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL835 PLUS ALTO 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL841/ALTO 30PK)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL835/6/ALTO)
- ILC Replacement for Light Bulb / Lamp F40ww/rs/wm replacement light bulb lamp, 30PK (F40WW/RS/WM LIGHT BULB / LAMP)
- Signify Fluorescent Light Bulbs