Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-T 32W/830/A/4P/ALTO
Zoro # G1614031
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-T
- Bulb Base Type 4-Pin (GX24q-3)
- Wattage Equivalency 100W INC
- Watts 33 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PL-T 32W/830/A/4P/ALTO
- Zoro # G1614031
- UPC # 00046677268329
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 5-1/4" |
Max. Overall Bulb Length | 5-1/4" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 5 1/2 in |
Bulb Dia. | 1 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number PL-T 32W/830/A/4P 1CT/5X10BOX ALTO, Bulb Shape PL-T, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 150 W, Lumens 2,250 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 33 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Painted Satin Nickel Wall Sconce, 1 Light (42700-81)
- JUNO LIGHTING V3034T 6 in. Round Full Baffle Trim with (V3034T WWH)
- RECYCLEPAK Large U-Tube, Hid Lamp Recycling Box (SUPPLY-191-SWS)
- FEIT ELECTRIC LED A15 E26 DL 60W 2PK (BPA1560W950CFL2)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO 30PK)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/841)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/835/HO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL841/PLUS/ALTO)
- SIGNIFY CFL BULB T2 13W DAYLIGHT (420091)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/CW/HO/ALTO)
- ILC Replacement for Westinghouse 06121 replacement light bulb lamp, 2PK (06121 WESTINGHOUSE)
- Signify Fluorescent Light Bulbs