Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-T 32W/827/A/4P/ALTO
Zoro # G1614004
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-T
- Bulb Base Type 4-Pin (GX24q-3)
- Wattage Equivalency 100W INC
- Watts 33 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # PL-T 32W/827/A/4P/ALTO
- Zoro # G1614004
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 5-1/4" |
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 5-1/4" |
Overall Length | 5 1/2 in |
Bulb Dia. | 1 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number PL-T 32W/827/A/4P 1CT/5X10BOX ALTO, Bulb Shape PL-T, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 150 W, Lumens 2,250 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 33 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Wraparound Fixture, 48W, White, 48"L (LAW4-40ML-EDU)
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, Black (P5844-31)
- FEIT ELECTRIC Led Utilty Light3000L 3' (SHOP3X1840V1)
- ILC Replacement for Light Bulb / Lamp Bl15w replacement light bulb lamp (BL15W LIGHT BULB / LAMP)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL841/ALTO)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/830/HO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/4P/ALTO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP)
- SIGNIFY Alto 15 W T12 1.5 in. D X 18 in. L Fluorescent Bulb Soft White Linear 3000 K (141465)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/PLUS/ALTO)
- ILC Replacement for Fulham Fcfte18w835 replacement light bulb lamp (FCFTE18W835 FULHAM)
- Signify Fluorescent Light Bulbs